
90-93 Honda Accord:Front Lower Left Control Arm-Bj, Cms6070
Mfr # CMS6070
Zoro # G5389628
product price: $47.75
/eaKey Features
Width
4.199 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
14.25 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS6070
Zoro #
G5389628
UPC #
669719321440
Country of Origin
Unknown
Dimensions
Width
4.199 in
Maximum Length
14.25 in
Details
Color
Black
Includes
Bushings, Mounting Hardware
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.