Zoro Homepage

90-93 Honda Accord:Front Lower Right Control Arm-Bj, Cms6069

  • Mfr # CMS6069

  • Zoro # G5388401


product price: $46.89
/ea

Key Features

Width
4.189 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
14.5 in
Ball Joint Stud Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS6069
Zoro #
G5388401
UPC #
669719321433
Country of Origin
Unknown

Dimensions

Width
4.189 in
Maximum Length
14.5 in

Details

Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.