
90-94 Lexus Ls400 Control Arm-Bj, Cms861100
Mfr # CMS861100
Zoro # G5400907
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width
12.53 in
Color
Black
Includes
Bushings
Maximum Length
10.05 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS861100
Zoro #
G5400907
UPC #
669719444354
Country of Origin
Unknown
Dimensions
Width
12.53 in
Maximum Length
10.05 in
Details
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.