
90-96 Chev C70 Kodiak/97-99 Chev C7500 K King Pin Rep Kt, Ms500121
Mfr # MS500121
Zoro # G1674991
original price:Â $411.99 , new price: $374.99 , 8 percent off
new price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Includes
King Pin Bearings
Thickness
0.47 in
King Pin Diameter
1.8898 in
King Pin Length
9.6093 in
King Pin Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS500121
Zoro #
G1674991
UPC #
677319054453
Country of Origin
Unknown
Dimensions
Thickness
0.47 in
King Pin Diameter
1.8898 in
King Pin Length
9.6093 in
Details
Includes
King Pin Bearings
Item
King Pins
King Pin Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.