
90-96 Nissan 300Zx:Fr R Lwr Control Arm-Bj, Cms30131
Mfr # CMS30131
Zoro # G5392671
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Width
4.365 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
16 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS30131
Zoro #
G5392671
UPC #
669719208284
Country of Origin
Unknown
Dimensions
Width
4.365 in
Maximum Length
16 in
Details
Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.