90-97 Honda Accord/97-99 Acura Cl

  • Mfr # H513098

  • Zoro # G000623497


product price: $22.15
/ea

Key Features

Inside Diameter
83 mm
Pre-Greased
Yes
Outside Dia.
120.1 mm
Design Type
Gen 2
Number of Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513098
Zoro #
G000623497
UPC #
669719662611
Country of Origin
Unknown

Dimensions

Inside Diameter
83 mm
Outside Dia.
120.1 mm

Details

Pre-Greased
Yes
Design Type
Gen 2
Number of Bolt Holes
4

Description

90-97 Honda Accord/97-99 Acura Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.