Zoro Homepage

90-98 Mazda Mpv Control Arm-Bj, Cms76122

  • Mfr # CMS76122

  • Zoro # G5392069


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
20.75 in
Includes
Bushings
Color
Black
Maximum Length
15.95 in
Ball Joint Mounting Type
Bolt In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS76122
Zoro #
G5392069
UPC #
669719210119
Country of Origin
Unknown

Dimensions

Width
20.75 in
Maximum Length
15.95 in

Details

Includes
Bushings
Color
Black
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.