Shop MEVOTECH
See all product information
Create Account
90-99 Subaru Legacy/93-07 Subaru Imprez Wheel Bearing, H513248
- Mfr # H513248
- Zoro # G4051447
product price:Â
$
35.99
/ea
Key Features
Width
5.85 in
Inside Dia.
38 mm
Exterior Dia.
65 mm
Pre-Greased
Yes
Design Type
Gen 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H513248
- Zoro #
- G4051447
- UPC #
- 669719111270
- Country of Origin
- Unknown
- Pre-Greased
- Yes
- Design Type
- Gen 1
Dimensions
- Width
- 5.85 in
- Inside Dia.
- 38 mm
- Exterior Dia.
- 65 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.