Zoro Homepage

91-75 Cherokee/83-72 Cj5

  • Mfr # MK90027

  • Zoro # G700557474


product price: $8.09
/ea

Key Features

Height
1.2 in
Inside Diameter
0.63 in
Width
1.2 in
Outside Diameter
1.18 in
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK90027
Zoro #
G700557474
UPC #
669719773904
Country of Origin
Unknown

Dimensions

Height
1.2 in
Inside Diameter
0.63 in
Width
1.2 in
Outside Diameter
1.18 in

Details

Number of Bushings
2
Design Type
To End Link

Description

91-75 Cherokee/83-72 Cj5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.