Zoro Homepage

91-87 Country Squire C-Arm Bushing, Mk8297

  • Mfr # MK8297

  • Zoro # G9427149


product price: $17.09
/ea

Key Features

Inside Diameter
0.56 in
Color
Gray
Width
4.85 in
Bushing 2 Outer Diameter
1.64 in
Bushing 1 Outer Diameter
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK8297
Zoro #
G9427149
UPC #
6971936984
Country of Origin
Unknown

Dimensions

Inside Diameter
0.56 in
Width
4.85 in
Bushing 2 Outer Diameter
1.64 in
Bushing 1 Outer Diameter
1.89 in

Details

Color
Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.