Zoro Homepage

91-88 Reatta/93-86 Riviera C-Arm Bushing, Mk5300

  • Mfr # MK5300

  • Zoro # G9409140


product price: $16.19
/ea

Key Features

Outside Diameter
1.29 in
Color
Black
Inside Diameter
0.48 in
Thickness
0.4 in
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK5300
Zoro #
G9409140
UPC #
6971931607
Country of Origin
Unknown

Dimensions

Outside Diameter
1.29 in
Inside Diameter
0.48 in
Thickness
0.4 in

Details

Color
Black
Number of Bushings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.