Zoro Homepage

91-89 Geo Tracker/86-84 7 T-Rd End Aj Slv, Mes2900S

  • Mfr # MES2900S

  • Zoro # G3561114


product price: $22.49
/ea

Key Features

Includes
Clamps
Features
Adjustable
Color
Black
Grade Type
Premium
Thread Size
M16 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES2900S
Zoro #
G3561114
UPC #
6971937147
Country of Origin
Unknown

Dimensions

Thread Size
M16 x 1.5
Diameter
0.91 in

Details

Includes
Clamps
Features
Adjustable
Color
Black
Grade Type
Premium
Thread Type
Medium
Configuration
Two Female Ends
Mounting Type
Screws
Thread Direction
Counterclockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.