Zoro Homepage

92-86 2Wd Nissan D21:Front Right Lower Control Arm-Bj, Cms9662

  • Mfr # CMS9662

  • Zoro # G5383136


product price: $46.09
/ea

Key Features

Width
5.5 in
Includes
Mounting Hardware
Color
Black
Features
Greasable
Maximum Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS9662
Zoro #
G5383136
UPC #
669719374309
Country of Origin
Unknown

Dimensions

Width
5.5 in
Maximum Length
18 in

Details

Includes
Mounting Hardware
Color
Black
Features
Greasable
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.