
92-95 Mitsu Expo/92-95 Mitsu Expo Lrv/92 Control Arm-Bj, Cms80141
Mfr # CMS80141
Zoro # G5393651
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Includes
Bushings
Color
Black
Maximum Length
17 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS80141
Zoro #
G5393651
UPC #
669719210379
Country of Origin
Unknown
Dimensions
Width
15.5 in
Maximum Length
17 in
Details
Includes
Bushings
Color
Black
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.