
93-75 Ramcharger/81-74 Trailduster Strut Rd Bsg Kt, Mk7079
Mfr # MK7079
Zoro # G4886492
product price: $17.39
/eaKey Features
Bushing Length
1.25 in
Bushing Inside Diameter
0.85 in
Bushing Color
Black
Number of Bushings
4
Bushing Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK7079
Zoro #
G4886492
UPC #
6971931726
Country of Origin
Unknown
Dimensions
Bushing Length
1.25 in
Bushing Inside Diameter
0.85 in
Bushing Outside Diameter
2.25 in
Details
Bushing Color
Black
Number of Bushings
4
Bushing Material
Natural Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.