Zoro Homepage

93-85 Century/90-85 Electra Stblzr Bar Bshg, Mk5326

  • Mfr # MK5326

  • Zoro # G1654944


product price: $9.49
/ea

Key Features

Height
1.57 in
Width
2.02 in
Color
Blue
Outside Diameter
2.84 in
Inside Diameter
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK5326
Zoro #
G1654944
UPC #
669719372497
Country of Origin
Unknown

Dimensions

Height
1.57 in
Width
2.02 in
Outside Diameter
2.84 in
Inside Diameter
1.02 in

Details

Color
Blue
Design Type
To Frame
Number of Bushings
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.