
93-90 Accord/97-94 Accord Control Arm-Bj, Cmk80356
Mfr # CMK80356
Zoro # G5385498
product price:Â $40.79
/eaKey Features
Width
14.2 in
Color
Black
Includes
Bushings
Maximum Length
4.19 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMK80356
Zoro #
G5385498
UPC #
669719159180
Country of Origin
Unknown
Dimensions
Width
14.2 in
Maximum Length
4.19 in
Details
Color
Black
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.