
93-97 Chry Concorde/93-97 Chry Intrepid/ Tie Rod End Adj, Ges3201S
Mfr # GES3201S
Zoro # G4376411
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Includes
Mounting Hardware
Outside Diameter
0.95 in
Thread Direction
Counterclockwise (Left)
Tie Rod Sleeve Finish
Zinc plated
End 1 Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GES3201S
Zoro #
G4376411
UPC #
669719218337
Country of Origin
Unknown
Dimensions
Outside Diameter
0.95 in
Details
Includes
Mounting Hardware
Thread Direction
Counterclockwise (Left)
Item
Tie Rod Sleeves
Tie Rod Sleeve Finish
Zinc plated
End 1 Gender
Female
End 2 Gender
Female
Thread Type
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.