Zoro Homepage

93-97 EAGLE VISION/93-04 CHRYSLER CONCO

  • Mfr # H513089

  • Zoro # G002079223


product price: $43.55
/ea

Key Features

Exterior Dia.
146 mm
Inside Dia.
73.2 mm
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Design Type
Gen 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513089
Zoro #
G002079223
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Exterior Dia.
146 mm
Inside Dia.
73.2 mm

Details

Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Design Type
Gen 3
Number of Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.