Zoro Homepage

94-91 Explorer/94-92 Navajo Tie Rod End, Mds1225

  • Mfr # MDS1225

  • Zoro # G4374479


product price: $51.55
/ea

Key Features

Type
Inner
Material
Steel
Includes
Dust Boot, Cotter Pin, Castle Nut
Features
Greasable
End 1 Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1225
Zoro #
G4374479
UPC #
669719444613
Country of Origin
Unknown

Details

Type
Inner
Material
Steel
Includes
Dust Boot, Cotter Pin, Castle Nut
Features
Greasable
End 1 Gender
Male
Dust Boot Material
Rubber
Dust Boot Color
Clear
End 2 Gender
Male
Stud Type
Threaded
Bearing Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.