
94-91 Nissan Sentra:Front Lower Right Control Arm-Bj, Cms3055
Mfr # CMS3055
Zoro # G5396549
product price: $56.99
/eaKey Features
Width
17.625 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
14.25 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS3055
Zoro #
G5396549
UPC #
669719320917
Country of Origin
Unknown
Dimensions
Width
17.625 in
Maximum Length
14.25 in
Details
Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.