
94-99 Dodge Ram 2500 Truck Bearing W/Hub, H515012
Mfr # H515012
Zoro # G4947200
product price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Exterior Dia.
214.4 mm
Inside Dia.
121.16 mm
Number of Bolt Holes
8
Design Type
Gen 3
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H515012
Zoro #
G4947200
UPC #
669719759847
Country of Origin
Unknown
Dimensions
Exterior Dia.
214.4 mm
Inside Dia.
121.16 mm
Details
Number of Bolt Holes
8
Design Type
Gen 3
Pre-Greased
Yes
Flange Bolt Hole Quantity
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.