Zoro Homepage

95-00 TOYOTA TACOMA:FRONT TO FRAME

  • Mfr # MS86424

  • Zoro # G502187992


product price: $14.95
/ea

Key Features

Inside Diameter
1 in
Height
1.575 in
Material
Rubber
Outside Diameter
1.26 in
Width
1.455 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS86424
Zoro #
G502187992
UPC #
677000000000
Country of Origin
Unknown

Dimensions

Inside Diameter
1 in
Height
1.575 in
Outside Diameter
1.26 in
Width
1.455 in

Details

Material
Rubber
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.