
95-01 Acura Integra:Front Stblzr Bar Link, Ms60831
Mfr # MS60831
Zoro # G2024249
product price: $25.19
/eaKey Features
Width
4.14 in
Length
4.140 in
Includes
End Link Bushings
Position
Front Suspension
Front Or Rear Suspension
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS60831
Zoro #
G2024249
UPC #
669719489454
Country of Origin
Unknown
Dimensions
Width
4.14 in
Length
4.140 in
Details
Includes
End Link Bushings
Position
Front Suspension
Front Or Rear Suspension
Front
Item
Sway Bar End Links
End 2 Type
Split Bushing
End 1 Type
Ball Joint
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.