Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95-03 Ford Explorer/97-01 Mercury Mount

  • Mfr # H515052

  • Zoro # G200623341


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Inside Diameter
71.9 mm
Outside Dia.
149.5 mm
Pre-Greased
Yes
Design Type
Gen 3
Number of Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H515052
Zoro #
G200623341
UPC #
669719595704
Country of Origin
Unknown

Dimensions

Inside Diameter
71.9 mm
Outside Dia.
149.5 mm

Details

Pre-Greased
Yes
Design Type
Gen 3
Number of Bolt Holes
5
Flange Bolt Hole Quantity
3

Description

95-03 Ford Explorer/97-01 Mercury Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.