
95-87 Wrangler T-Rd End Aj Slv, Mes2323S
Mfr # MES2323S
Zoro # G3554491
product price: $14.15
/eaKey Features
Includes
Clamps
Features
Adjustable
Color
Black
Grade Type
Premium
Thread Direction
Clockwise and Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES2323S
Zoro #
G3554491
UPC #
6971992834
Country of Origin
Unknown
Dimensions
Diameter
1.1 in
Thread Size
M22 x 1.5, M22 x 1.5LH
Details
Includes
Clamps
Features
Adjustable
Color
Black
Grade Type
Premium
Thread Direction
Clockwise and Counterclockwise
Thread Type
Medium
Mounting Type
Bracket
Configuration
Two Female Ends
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.