Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95-89 Ford Taurus:Front Lower Left Control Arm-Bj, Cmk8577

  • Mfr # CMK8577

  • Zoro # G5387939


product price: $43.89
/ea

Key Features

Width
2.903 in
Includes
Bushings, Mounting Hardware
Color
Black
Features
Greasable
Maximum Length
15.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMK8577
Zoro #
G5387939
UPC #
669719372978
Country of Origin
Unknown

Dimensions

Width
2.903 in
Maximum Length
15.125 in

Details

Includes
Bushings, Mounting Hardware
Color
Black
Features
Greasable
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Grooved
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.