Zoro Homepage

95-98 Hyundai Sonata:Rr Up Control Arm, Cms901023

  • Mfr # CMS901023

  • Zoro # G5377667


product price: $48.19
/ea

Key Features

Width
6.47 in
Color
Black
Includes
Bushings
Maximum Length
21.29 in
Ball Joint Stud Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS901023
Zoro #
G5377667
UPC #
669719429481
Country of Origin
Unknown

Dimensions

Width
6.47 in
Maximum Length
21.29 in

Details

Color
Black
Includes
Bushings
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Bushing Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.