Zoro Homepage

96-00 HYU ELAN ELAN:REAR AT KNUCKLE

  • Mfr # MS90432

  • Zoro # G102187354


product price: $15.99
/ea

Key Features

Inside Diameter
0.48 in
Length
1.565 in
Material
Natural Rubber
Outside Diameter
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90432
Zoro #
G102187354
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Length
1.565 in
Outside Diameter
1.26 in

Details

Material
Natural Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.