Zoro Homepage

96-04 Acura Rl:Rear Left Lower Front Control Arm-Bj, Cms60130

  • Mfr # CMS60130

  • Zoro # G5386170


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
13.67 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Color
Black
Maximum Length
1.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS60130
Zoro #
G5386170
UPC #
669719698122
Country of Origin
Unknown

Dimensions

Width
13.67 in
Maximum Length
1.83 in

Details

Includes
Bushings, Mounting Hardware
Features
Greasable
Color
Black
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.