96-78 Bronco/90-84 Bronco Ii Stblzr Bar Bshg, Mk8654
- Mfr # MK8654
- Zoro # G1672681
product price:Â
$
12.99
/ea
Key Features
Width
3.35 in
Outside Diameter
2.406 in
Inside Diameter
1.0625 in
Color
Blue
Height
2.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK8654
- Zoro #
- G1672681
- UPC #
- 6971931888
- Country of Origin
- Unknown
Dimensions
- Width
- 3.35 in
- Outside Diameter
- 2.406 in
- Inside Diameter
- 1.0625 in
- Height
- 2.45 in
Details
- Color
- Blue
- Design Type
- To Frame
- Number of Bushings
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.