
96-91 Ford Escort:Front Lower Left
Mfr # CMS40100
Zoro # G600560369
product price: $62.59
/eaKey Features
Width
16.125 in
Includes
Mounting Hardware
Maximum Length
18 in
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS40100
Zoro #
G600560369
UPC #
669719966993
Country of Origin
Unknown
Dimensions
Width
16.125 in
Maximum Length
18 in
Details
Includes
Mounting Hardware
Ball Joint Mounting Type
Bolt In
Description
96-91 Ford Escort:Front Lower Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.