
96-98 Vwgolf-Jetta:Front Right Tie Rod Assmbly, Mes800493A
Mfr # MES800493A
Zoro # G5421152
product price: $30.99
/eaKey Features
Includes
Dust Boot
Pre-Greased
Yes
Dust Boot Color
Blue
Bearing Type
Sintered Metal
End 2 Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES800493A
Zoro #
G5421152
UPC #
6971915495
Country of Origin
Unknown
Dimensions
Rod Diameter
14.3 mm
Details
Includes
Dust Boot
Pre-Greased
Yes
Dust Boot Color
Blue
Bearing Type
Sintered Metal
End 2 Gender
Female
End 1 Gender
Male
Greasable
Yes
Dust Boot Material
Neoprene
Ball Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.