Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97-00 Acura El/96-00 Honda Civic:Front Control Arm-Bj, Cms601156

  • Mfr # CMS601156

  • Zoro # G5379791


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
8.875 in
Includes
Bushings
Features
Adjustable
Color
Black
Maximum Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMS601156
Zoro #
G5379791
UPC #
669719331661
Country of Origin
Unknown

Dimensions

Width
8.875 in
Maximum Length
9.8 in

Details

Includes
Bushings
Features
Adjustable
Color
Black
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.