97-00 Ford F-150 Bearing W/Hub, H515017

  • Mfr # H515017

  • Zoro # G4948418


product price:  $67.99
/ea

Key Features

Inside Dia.
89.86 mm
Exterior Dia.
181 mm
Number of Bolt Holes
5
Design Type
Gen 3
Flange Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H515017
Zoro #
G4948418
UPC #
669719759861
Country of Origin
Unknown

Dimensions

Inside Dia.
89.86 mm
Exterior Dia.
181 mm

Details

Number of Bolt Holes
5
Design Type
Gen 3
Flange Bolt Hole Quantity
3
Pre-Greased
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.