Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97-01 Honda Prelude C-Arm Bushing, Ms60418

  • Mfr # MS60418

  • Zoro # G9421549


product price: $18.79
/ea

Key Features

Inside Diameter
0.48 in
Material
Natural Rubber
Color
Black
Outside Diameter
1.47 in
Width
1.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS60418
Zoro #
G9421549
UPC #
677319031454
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Outside Diameter
1.47 in
Width
1.47 in

Details

Material
Natural Rubber
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.