
97-03 Audi A8 Quattro/01-03 Audi S8 Control Arm-Bj, Cms101049
Mfr # CMS101049
Zoro # G5402578
product price: $28.29
/eaKey Features
Width
2.98 in
Color
Silver
Includes
Bushings
Maximum Length
14.8 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101049
Zoro #
G5402578
UPC #
677319056525
Country of Origin
Unknown
Dimensions
Width
2.98 in
Maximum Length
14.8 in
Details
Color
Silver
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Grooved
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.