Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97-04 Dodge Dakota/98-03 Dodge Durango

  • Mfr # H515008

  • Zoro # G100623397


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Inside Diameter
73.2 mm
Pre-Greased
Yes
Outside Dia.
160 mm
Design Type
Gen 3
Number of Bolt Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H515008
Zoro #
G100623397
UPC #
669719759816
Country of Origin
Unknown

Dimensions

Inside Diameter
73.2 mm
Outside Dia.
160 mm

Details

Pre-Greased
Yes
Design Type
Gen 3
Number of Bolt Holes
6
Flange Bolt Hole Quantity
3

Description

97-04 Dodge Dakota/98-03 Dodge Durango

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.