
97-12 Porsche Boxster:Rear Lower Rear Control Arm-Bj, Cms101300
Mfr # CMS101300
Zoro # G5375661
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Width
1.7 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
16.35 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101300
Zoro #
G5375661
UPC #
669719336734
Country of Origin
Unknown
Dimensions
Width
1.7 in
Maximum Length
16.35 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.