Zoro Homepage

97-89 Geo Tracker/Sidekick C-Arm Bushing, Mk9870

  • Mfr # MK9870

  • Zoro # G9414381


product price: $21.79
/ea

Key Features

Color
Black
Inside Diameter
0.62 in
Outside Diameter
2.22 in
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK9870
Zoro #
G9414381
UPC #
6971962193
Country of Origin
Unknown

Dimensions

Inside Diameter
0.62 in
Outside Diameter
2.22 in

Details

Color
Black
Number of Bushings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.