97-99 Buick Riviera/97-99 Olds Aurora/9 Bearing W/Hub, H513121
- Mfr # H513121
- Zoro # G4952222
product price:Â
$
51.79
/ea
Key Features
Exterior Dia.
145.5 mm
Inside Dia.
70.6 mm
Number of Bolt Holes
5
Flange Bolt Hole Quantity
3
Pre-Greased
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H513121
- Zoro #
- G4952222
- UPC #
- 669719663960
- Country of Origin
- Unknown
- Number of Bolt Holes
- 5
- Flange Bolt Hole Quantity
- 3
- Pre-Greased
- Yes
- Design Type
- Gen 3 (Roll-Form Design)
Dimensions
- Exterior Dia.
- 145.5 mm
- Inside Dia.
- 70.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.