Zoro Homepage

98-01 GMC JIMMY/98-05 CHEV BLAZER

  • Mfr # H513200

  • Zoro # G602079234


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Exterior Dia.
145.5 mm
Inside Dia.
70.5 mm
Number of Bolt Holes
5
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513200
Zoro #
G602079234
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Exterior Dia.
145.5 mm
Inside Dia.
70.5 mm

Details

Number of Bolt Holes
5
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Design Type
Gen 3 (Roll-Form Design)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.