98-02 Merc Villager/98-02 Nissan Ques:Fr C-Arm Bushing, Ms30412

  • Mfr # MS30412

  • Zoro # G9427736


product price: $18.79
/ea

Key Features

Outside Diameter
1.52 in
Thickness
0.4 in
Inside Diameter
0.72 in
Color
Silver
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS30412
Zoro #
G9427736
UPC #
669719295765
Country of Origin
Unknown

Dimensions

Outside Diameter
1.52 in
Thickness
0.4 in
Inside Diameter
0.72 in

Details

Color
Silver
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.