
98-03 Jaguar Xj8/98-03 Jaguar Xjr/98-03 Stabilizer Bar, Mk750059
Mfr # MK750059
Zoro # G5421767
product price:Â $22.55
/eaKey Features
Includes
End Link Bushings
Width
1.515 in
Position
Front Suspension
End 1 Type
Ball Joint
Front Or Rear Suspension
Front
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK750059
Zoro #
G5421767
UPC #
677319035209
Country of Origin
Unknown
Dimensions
Width
1.515 in
Length (in)
6.925 in
Details
Includes
End Link Bushings
Position
Front Suspension
End 1 Type
Ball Joint
Front Or Rear Suspension
Front
Bushing Material
Rubber
Item
Sway Bar End Links
End 2 Type
Fixed Bushing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.