98-07 Vw Beetle/99-05 Vw Golf/99-05 Vw Bearing W/Hub, H512012

  • Mfr # H512012

  • Zoro # G4947097


product price:  $40.29
/ea

Key Features

Inside Dia.
65 mm
Exterior Dia.
120 mm
Pre-Greased
Yes
Number of Bolt Holes
4
Design Type
Gen 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H512012
Zoro #
G4947097
UPC #
669719168304
Country of Origin
Unknown

Dimensions

Inside Dia.
65 mm
Exterior Dia.
120 mm

Details

Pre-Greased
Yes
Number of Bolt Holes
4
Design Type
Gen 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.