Shop MEVOTECH
See all product information
Create Account
98-94 C3500/98-91 Gmc C3500 T-Rd End Aj Slv, Mes2841S
- Mfr # MES2841S
- Zoro # G2021981
product price:Â
$
27.29
/ea
Key Features
Mounting Type
Screws
Diameter
1.19 in
Configuration
Two Female Ends
Thread Type
Medium
Thread Direction
Counterclockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MES2841S
- Zoro #
- G2021981
- UPC #
- 669719479561
- Country of Origin
- Unknown
- Mounting Type
- Screws
- Configuration
- Two Female Ends
- Thread Type
- Medium
- Thread Direction
- Counterclockwise
- Adjustable
- Yes
- Grade Type
- Premium
Dimensions
- Diameter
- 1.19 in
- Thread Size
- 1"-16, 5/4"-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.