Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-00 Cadillac Escalade:Front Stblzr Bar Link, Ms508192

  • Mfr # MS508192

  • Zoro # G2015042


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Bushings, Bracket
Width
10.7 in
Diameter
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS508192
Zoro #
G2015042
UPC #
7677319075496
Country of Origin
Unknown

Dimensions

Width
10.7 in
Diameter
1.18 in

Details

Material
Steel
Includes
Bushings, Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.