Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-01 Jeep Cherokee/00-06 Jeep Tj/00-06

  • Mfr # H513158

  • Zoro # G800623499


product price: $56.99
/ea

Key Features

Inside Diameter
71.9 mm
Outside Dia.
153.5 mm
Pre-Greased
Yes
Design Type
Gen 3
Flange Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513158
Zoro #
G800623499
UPC #
669719776172
Country of Origin
Unknown

Dimensions

Inside Diameter
71.9 mm
Outside Dia.
153.5 mm

Details

Pre-Greased
Yes
Design Type
Gen 3
Flange Bolt Hole Quantity
3
Number of Bolt Holes
5

Description

99-01 Jeep Cherokee/00-06 Jeep Tj/00-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.