99-04 Chev Silverado 2500/99-04 Gmc Sie Bearing W/Hub, H515058

  • Mfr # H515058

  • Zoro # G4949221


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Exterior Dia.
199.3 mm
Inside Dia.
117.8 mm
Flange Bolt Hole Quantity
4
Design Type
Gen 3
Number of Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H515058
Zoro #
G4949221
UPC #
669719270557
Country of Origin
Unknown

Dimensions

Exterior Dia.
199.3 mm
Inside Dia.
117.8 mm

Details

Flange Bolt Hole Quantity
4
Design Type
Gen 3
Number of Bolt Holes
8
Pre-Greased
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.