Zoro Homepage

99-04 Jeep Gr Cherokee, H513159

  • Mfr # H513159

  • Zoro # G300623395


product price: $58.79
/ea

Key Features

Inside Diameter
71.9 mm
Outside Dia.
164.8 mm
Number of Bolt Holes
5
Pre-Greased
Yes
Design Type
Gen 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513159
Zoro #
G300623395
UPC #
669719759786
Country of Origin
Unknown

Dimensions

Inside Diameter
71.9 mm
Outside Dia.
164.8 mm

Details

Number of Bolt Holes
5
Pre-Greased
Yes
Design Type
Gen 3
Flange Bolt Hole Quantity
3

Description

99-04 Jeep Gr Cherokee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.